Hydrant Wrench
Figure No. 7111 Hydrant Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- Figure No. 7111
- Handle Material:
- Steel
- Material:
- Malleable Iron
- Size:
- 1-1/2 in - 6 in
- Tool Type:
- Hydrant Wrench