DESCRIPTION

Fire-End & Croker Swivel Adapter with Ball Bearing & Screw

F6450CB01

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Male
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Brass
Size
2-1/2 in x 2-1/2 in