60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixtures in Fire with Ice

You last purchased this on
 
Capital Lighting

Fire & Ice 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixtures in Fire with Ice

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Fire & Ice 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixtures in Fire with Ice

  • Fast #
  • Part #C220841FI
  • Item #7268431
  • Manufacturer Part #220841FI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fire/Ice Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 18" W x 12" H
  • Requires four 60W E26 medium bulbs
  • Four light ceiling fixture in Polished Nickel and Capital Gold
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fire & Ice
Color Finish Category:
Gold Tones
Color Finish Name:
Fire/Ice
Depth:
18 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
18 in
Wire Gauge (AWG):
18 ga