DESCRIPTION

  • Optional Accessories: Back Box: F245400
  • Provides 4 wire connectivity for through wiring to additional devices

FPPI 10 in. Fire Alarm Bell

F0245000

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Diameter
6 in
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS