DESCRIPTION

  • Single swivel is complete with gasket and comes standard with pin lugs

FPPI 2-1/2 in. FNPT Open Snoot

F0960000

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS