DESCRIPTION

  • Designed in accordance with NFPA requirements
  • Drilled for easy installation
  • Painted white with fade resistant red ink

Fire Protection Products 2 in. Inspectors Test Sign Barrier Tape

F0207400

Length:

SPECIFICATIONS

Length
6 in
Material
Aluminum
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY