DESCRIPTION

  • Adjustment range: 3/4"
  • Fifteen tines for maximum friction
  • Product shown in several finishes
  • Recessed canopy

FPPI 2-Piece Recessed Escutcheon Chrome

F0140000

Fitting Sizes:

SPECIFICATIONS

Color Finish
Chrome
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Inside Diameter
1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS