DESCRIPTION

  • Provides for one inlet and two outlets
  • Second outlet is normally plugged during installation with 1/4" IPS pipe plug

Fire Protection Products 3-Way Brass Valve

F0660000

Valve Size:

SPECIFICATIONS

End Connection 1
FIPS
End Connection 2
FIPS
Material
Brass
Maximum Pressure
300 psi
Valve Operator
Wheel Handle
Valve Seat Material
Brass
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS