DESCRIPTION

  • Increases overall coverage of recessed canopy flange from 2 7/8" to 5" O.D.
  • Recessed canopy coverage extention
  • Use to meet new requirements for earthquake standards

FPPI 4 in. Recessed Cover Plate

F0149100

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Diameter
4 in
Inside Diameter
1-15/16 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS