DESCRIPTION

  • Kit complete with Storz connection, Storz cap and 4" IPS identification sign

Fire Protection Products 4 x 5 in. Stroz Auto Sprinkler Kit

F0923400

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
5 in
Size
4 in x 5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday