DESCRIPTION

  • Complete with solid brass hose fittings
  • FM Approved
  • Interior use
  • Light weight
  • Replacement hose for Class II semiautomatic hose racks and reels
  • Shipped folded for easy rack installation
  • Thermoplastic polyurethane lining and polyester jacket prevent mold and mildew

Fire Protection Products 500 psi Rack Hose

F0760

Length:

SPECIFICATIONS

Diameter
1-1/2 in
Length
100 ft
Maximum Pressure
500 psi
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS