DESCRIPTION

  • Meets or exceeds NFPA13 requirements
  • Screen printed with fade resistant red ink

FPPI 7 in. Control Valve Sign

F0203800

Length:

SPECIFICATIONS

Length
9 in
Material
Aluminum
Width
7 in

Starting at
Call for Pricing
  • QUANTITY