DESCRIPTION

  • Available in 300 ml tubes and 5 gal pails
  • Available in Rust Red
  • BlazeMaster® Caulk and Walk® fire stop Sealant for CPVC
  • Compatible with BlazeMaster® CPVC piping systems
  • Graphite based intumescent properties
  • Paintable

Fire Protection Products Blazemaster Caulk And Walk

F0320000

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E814
Color Finish
White
Color Finish Category
Whites
Material
Acrylic
Size
10.05 oz
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS