DESCRIPTION

FPPI Grooved Check Valve

F09500

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Brass
Maximum Pressure
300 psi
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY