DESCRIPTION

  • Designed to use as sprinkler head extensions
  • One piece construction of solid brass

FPPI 1-1/2 in. FNPT Extension Nipple

F0796000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Brass
Size
1-1/2 in x 1-1/2 in