DESCRIPTION

  • 30° elbow
  • Fire department connections
  • Lever type lock prevents fittings from twisting apart
  • NFPA 1963
  • Nitrile seal
  • Shown with cap
  • Two to three lugs for quick connection

FPPI FNPT Stroz Fire Department Connection with 30 Degree Elbow

F0921200

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Storz
Fitting Size 1
4 in
Fitting Size 2
5 in
Size
4 in x 5 in