DESCRIPTION

  • Contains lead
  • Not for use in water systems intended for human consumption
  • Pin lug design compatible with all fire service pin wrenches

Fire Protection Products FNST Reducer

F0742000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Material
Aluminum, Brass
Size
2-1/2 in x 1-1/2 in