DESCRIPTION

  • Allows for proper drainage of moisture accumulation
  • Two piece brass construction

FPPI 1/2 in. IPS Brass Ball Drip

F085400

Fitting Sizes:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS