DESCRIPTION

FPPI IPS Metal Sprinkler Sign Auto Standpipe

F0951600

Fitting Sizes:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in

Starting at
Call for Pricing
  • QUANTITY