DESCRIPTION

  • Suitable for industrial and commercial installations

FPPI Lexan Fog Nozzle in Red

F0750000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Red
Fitting Size 1
1-1/2 in
Material
Plastic
Material Type
Polycarbonate
Size
1-1/2 in