DESCRIPTION

  • Break shackle locks to prevent tampering with control valves
  • Cartridges are environmentally safe and recyclable. No need for air or nitrogen tanks. Reduces labor costs and times on service calls
  • Each unit comes equipped with a tapered fitting to work on 3/4" drain openings
  • Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains
  • Keyed alike to allow easy access
  • New larger SWOOSH CO2 cartridges now deliver 1200 PSI to clear the line

Fire Protection Products Master Break Shackle Lock

F0241100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Material
Metal

Starting at
Call for Pricing
  • QUANTITY