DESCRIPTION

  • Brass chain and "S" type hook for attachment
  • Pin lug design compatible with all fire service pin wrenches

FPPI National Standard Thread Plug And Chain Brass

F0745000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Material
Brass
Size
2-1/2 in