DESCRIPTION

  • Contains lead
  • FM Approved
  • Not for use in water systems intended for human consumption
  • Spring loaded clapper assembly

FPPI NPT Check Valve

F0955200

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Brass
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS