DESCRIPTION

  • Designed to provide protection against low level impacts to the sprinkler head
  • Features a dual hook attaching system to allow installation on most 1/2" and 3/4" IPS sprinkler heads

Fire Protection Products One Piece Head Guard for Recessed Sprinkler

F0261000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
IPS
Fitting Size 1
1/2 in
Material
Steel
Size
1/2 in