DESCRIPTION

  • 16 oz brush in cap
  • Operating temperature ranges -50° F to 500° F
  • PipeFit® thread sealant paste with PTFE
  • Use for threaded connections on steel, aluminum, brass, PVC, CPVC and ABS

Fire Protection Products Pipefit Thread Sealant with PTFE Brush

F0313600

Size:

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PTFE
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS