DESCRIPTION

  • Operating temperature ranges -50° F to 500° F
  • PipeFit® thread sealant paste with PTFE
  • Use for threaded connections on steel, aluminum, brass, PVC, CPVC and ABS

Fire Protection Products Pipefit Thread Sealant WithPTFE

F0313500

Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Paste
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS