DESCRIPTION

  • Caps have been molded with "scored" tabs for easy removal with a hydrant wrench or other similar tool
  • Each set includes two caps and 4 eyelets with nuts for 2 1/2" swivels
  • Provide protection against the introduction of foreign material into the swivels, but all for quick access when a hose connection is needed

FPPI Plastic Breakable Cap Pair

F0950600

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Plastic