DESCRIPTION

  • Feature rocker lug design and have an attaching chain
  • Gasketed to resist moisture loss due to a leaky valve
  • Intended for use in place of brass or bronze caps to reduce theft and vandalism

Fire Protection Products Plastic National Standard Thread Cap with Chain

F0729600

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Material
Plastic
Size
1-1/2 in