DESCRIPTION

  • Contains lead
  • Lexan view windows
  • Not for use in water systems intended for human consumption

FPPI Sight Glass Brass

F0853000

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Material
brass alloy

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS