DESCRIPTION

  • Required Accessory: Steel skirt: F0160200
  • Shown with steel cup
  • Skirt for use with 600 series steel cups

FPPI Standard Skirt Wheel Handle for 2-Piece Escutcheon Sprinkler

F0150200

Color Finish

 

SPECIFICATIONS

Color Finish
White
Fitting Size 1
1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS