DESCRIPTION

  • Brass clapper and seats
  • Contains lead
  • FM Approved
  • Not for use in water systems intended for human consumption
  • Pin lug design compatible with all fire service pin wrenches
  • Straight pattern
  • Swivel gasket included

FPPI Straight Single Clapper

F0900000

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in x 2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS