DESCRIPTION

  • Zinc rod coupling, 3/8" x 1-1/8"

FPPI Zinc Rod Coupling

F0513

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
1-1/8 in
Fitting Sizes
3/8 in x 1-1/8 in
Material
Zinc