Print

DESCRIPTION

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

FireLock™ Style 650 6 x 4 in. Grooved Copper Reducer

VFE79650C0C

Manufacturer Part #: FE79650C0C

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 6 in x 4 in

    VFE79650C0C 

    Manufacturer Part #: FE79650C0C

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-75
Collection
FireLock™ Style 650
End Connection 2
Grooved
Fitting Size 2
4 in
Maximum Pressure
300 psi
Maximum Temperature
250
Type
VFE79650C0C