FireLock™ Style 789 12 in. Ductile Iron Grooved Circuit Balancing Ball Valve

Part #VV120789CBV  |  Item #752018  |  Manufacturer Part #V120789CBV

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • “Y” patterned globe valve
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
  • Sizes from 2-1/2 – 12" / DN65 –DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Rated from -4°F to 250°F / -20°C to 120°C
  • Regional availability, contact Victaulic for details

Not Approved for Potable Water Applications

Specifications

Collection: FireLock™ Style 789

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 250

NSF Certified: No

UL Listed: No

Valve Body Style: Grooved

Valve Operator: Wheel Handle

Valve Seat Material: Ductile Iron

Valve Size: 12 in

Valve Type: Ball Valve