5 in. Ductile Iron Grooved Balancing Ball Valve
This product has been replaced by
Manufacturer Part #V050789HBV
FireLock™ Style 789 5 in. Ductile Iron Grooved Balancing Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
- Sizes from 2-1/2 – 12"
- Y patterned globe valve
- Regional availability, contact Victaulic for details
- Rated from -4°F/ -20°C to 250°F/120°C
- Pressures up to 350 psi / 2413 kPa / 24 bar
Specifications
- Coating:
- Copper
- Collection:
- FireLock™ Style 789
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 15-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 5 in
- Valve Type:
- Balancing Valve
- Weight:
- 50 lb