3/32 in. Mild Steel Arc Welding Electrode

Part #T14400146  |  Item #7331779  |  Manufacturer Part #1440-0146

$11.90 EACH
(Pricing is for 3/32 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Firepower 3/32" 5 lb. box
  • Type 6013
  • Premium AWS Class E-6013, Mild steel type

Specifications

Fits Pipe Size: 3/32 in

Material: Mild Steel

Type: Electrode