This product requires certification to purchase.

Flux Cored Welding System

You last purchased this on
 
Firepower®

Flux Cored Welding System

  • Fast #
  • Part #T14440322
  • Item #7331773
  • Manufacturer Part #1444-0322
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Firepower®

Flux Cored Welding System

  • Fast #
  • Part #T14440322
  • Item #7331773
  • Manufacturer Part #1444-0322
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Authentic Tweco Gun
  • Return cable & clamp
  • Spool of flux cored wire included
  • Requires Certification

Documents


Specifications

AMP:
17, 90
Application:
Welding
Height:
11 in
Length:
14-1/2 in
Material:
Mild Steel
Volts:
115V
Weight:
45 lb
Width:
7-3/4 in