This product requires certification to purchase.

120V AC/DC Smoke/Carbon Monoxide Combo Alarm AA Batteries

This product has been replaced by

AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts
BRK Electronics AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts
Manufacturer Part #1046781
First Alert

120V AC/DC Smoke/Carbon Monoxide Combo Alarm AA Batteries

  • Fast #
  • Part #BSC7010B
  • Item #4142790
  • Manufacturer Part #SC7010B
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts
BRK Electronics AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts
Manufacturer Part #1046781
First Alert

120V AC/DC Smoke/Carbon Monoxide Combo Alarm AA Batteries

  • Fast #
  • Part #BSC7010B
  • Item #4142790
  • Manufacturer Part #SC7010B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Single button test/silence
  • Two silence features: low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • Optipath 360 Technology - patented technology provides 360 degrees of direct access to the smoke sensor
  • Perfect mount - allows for easy alignment of alarm
  • Spread spectrum horn tone - lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the horn
  • 7-Year End of Life timer
  • 7-Year Warranty
  • Requires Certification
Dimensions & Measurements
Depth
31-4/5 in
Height
2 in
Length
5 in
Weight
.74 lb
Width
5 in
Characteristics & Features
Battery Size
AA
Color Finish Name
White
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential, Multi-Family
Product Type
Combination Smoke and Monoxide Detector
UL Listed
UL 217/UL 2034
UPC
029054022806