120V AC Photo/Ion Smoke Alarm w/ AA Battery backup
120V AC Photo/Ion Smoke Alarm w/ AA Battery backup
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two silence features - alarm silence and low battery silence
- Two AA battery backup
- Utilizes both ionization and photoelectric smoke sensors for maximum protection
- 10-Year Limited Warranty
- Optipath 360 Technology™ provides 360° of direct access to the smoke sensor
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- AA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-1/2 in
- Diameter:
- 5 in
- Height:
- 5-13/100 in
- Length:
- 5-13/100 in
- Power Source:
- Hardwired
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .73 lb
- Width:
- 2-19/50 in