DESCRIPTION

  • Easy installation and maintenance
  • Features a 9V battery backup
  • Latching alarm indicator
  • Optipath 360 Technology - patented technology provides 360 degrees of direct access to the smoke sensor
  • Perfect mount - allows for easy alignment of alarm
  • Photoelectric smoke sensing technology
  • Single button test/silence
  • Ten year limited warranty

First Alert AC Photo Smoke Detector With 9V Battery

B7010B

Volts:

120V

SPECIFICATIONS

ADA Compliant
No
Battery Size
9V
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Height
2-1/10 in
Power Source
Hardwired
Type
Smoke Detector
UL Listed
Yes
Volts
120V

Starting at
$26.99
EACH
  • QUANTITY