DESCRIPTION

  • Electrochemical carbon monoxide sensor
  • End of life signal provides audible notification when alarm needs to be replaced
  • Seven year limited warranty
  • Silence feature
  • Tamper resistant locking pin

First Alert Battery Operated Carbon Monoxide Detector

BCO250B

Volts:

9V

SPECIFICATIONS

Color Finish
White
Diameter
4-1/4 in
Height
1-3/5 in
Power Source
Battery
UL Listed
Yes
Volts
9V

Starting at
$42.17
EACH
  • QUANTITY