DESCRIPTION

  • Battery backup
  • Digital display - shows visual confirmation of CO levels in PPM
  • Electrochemical Carbon-Monoxide sensor
  • Peak level recall button - recalls the highest level of carbon monoxide detected
  • Seven year warranty/7 year end of life
  • Single button test/silence
  • Two silence features: low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm

First Alert Plug-in Carbon Monoxide Alarm with 9V Battery Backup & Digital Display

BCO614B

Volts:

SPECIFICATIONS

Color Finish
White
Height
8-9/10 in
IsAcceptableImage
Power Source
Electric
UL Listed
Yes
Volts
9V
Width
3-3/5 in

Starting at
Call for Pricing
  • QUANTITY