1/3 hp 1625 RPM 240V Single Phase Blower Motor
1/3 hp 1625 RPM 240V Single Phase Blower Motor
Frequently Purchased Together
Product Details
- Two-speed double shaft
Specifications
- AMP:
- 2.9
- Diameter:
- 5 in
- Fan Speeds:
- 2
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 240V