1/8 hp 208/230V Single Phase Motor
1/8 hp 208/230V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Horsepower:
- 1/8 hp
- Length:
- 23 in
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 9 lb