24 in. x 38 in. Steel Condensate Drain Pan

You last purchased this on
 
First Co

24 in. x 38 in. Steel Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

24 in. x 38 in. Steel Condensate Drain Pan

  • Fast #
  • Part #F918HXDP
  • Item #7347270
  • Manufacturer Part #9-18HXDP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
HX Series
Color Finish Name:
Beige, Silver
Depth:
5-1/4 in
Drain Opening:
3/4 in
End Connection 1:
MPT
End Connections:
MPT
Height:
32 in
Length:
38 in
Material:
Steel
Width:
24 in