DESCRIPTION

  • Heavy gauge galvanized steel construction
  • Used for bottom return air

First Co 49 in. Louvered Ceiling Access Panel

F966

Length:

SPECIFICATIONS

Length
27-1/2 in
Width
49 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY