DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

First Co HXX Series 37-1/4 in. Horizontal Cased Coil

F19HXX0CWR410A

Tonnage:

SPECIFICATIONS

BTU
18000
CFM
600
Coating
Galvanized Steel
Collection
HXX Series
Configuration
Horizontal
Depth
21 in
Height
10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum, Copper
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
24/240V
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY