HBC Series 300 CFM Horizontal Uncased Commercial Fan Coil Right Hand

Part #F3HBC3RH  |  Item #4859132  |  Manufacturer Part #3HBC3 RH

CFM:

300

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Chilled/Hot Water

CFM: 300

Coil Type: Fan

Collection: HBC Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Material: [Aluminum, Copper]

Type: Right Hand

UL Listed: No

Volts: 120/208/220/230/277V

Width: 30-1/8 in