2 Ton - Horizontal - Air Handler
HX Series 2 Ton - Horizontal - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- BTU:
- 24000
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 10 in
- Horsepower:
- 1/4 hp
- MBH:
- 24
- Max CFM:
- 800 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 37-1/4 in