37-1/4 in. 1.5 Ton Horizontal Uncased Coil
HX Series 37-1/4 in. 1.5 Ton Horizontal Uncased Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features primary and secondary drains
- Easy service access
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory installed electric heat (except 0 kW)
- Relay is 240V
- Transformer is 24V
- Sloped and insulated drain pan
- Copper tube coils
Specifications
- Application:
- Ceiling Fan, Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20500 Btu/h
- CFM:
- 600 ft3/min
- Coil Type:
- Uncased
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Copper
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 24/240V
- Watts:
- 6 kW
- Width:
- 37-1/4 in